Fuse, 400A North American Style Stud Mount High Speed, 250VAC

Item #: 0964435

Cat #: FWX-400A

UPC: 051712150712

$ 235.65 EA
Company wide:
0 in stock
Documents & Guides
400 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

400 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150712, FWX-400A, BUSFWX400A

Specifications

Mounting: Stud
Volts DC: 250
Amps: 400
Diameter: 1.500 in
Volts AC: 250
Length: 3.84 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 400
Volts AC: 250
Type: Semi Conductor Fuse
Volts DC: 250
Diameter: 1.500 in
Length: 3.84 in
Interrupt Rating DC: 200 kA