1
more

35 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 0964433
Cat #: FWX-35A
UPC: 051712150477
$ 174.31 EA
Company wide:
0
in stock
Documents & Guides
35 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
35 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150477, FWX-35A, BUSFWX35A
Specifications
| Mounting: | Stud |
| Amps: | 35 |
| Type: | North American Style |
| Interrupt Rating DC: | 200, 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 35 |
| Interrupt Rating DC: | 200, 50 kA |