BUSS FWX-2500AH 2500AMP 250V AC SEM

Item #: 0964428

Cat #: FWX-2500AH

UPC: 051712795661

$ 2421.56 EA
Company wide:
0 in stock
Documents & Guides
BUS FWX-2500AH 2500AMP 250V A

Overview

BUS FWX-2500AH 2500AMP 250V A
Also known as: 051712795661, FWX-2500AH, BUSFWX2500AH

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse