Fuse, 200A North American Style Stud Mount High Speed, 250VAC

Item #: 0964426

Cat #: FWX-200A

UPC: 051712150675

$ 175.80 EA
Company wide:
0 in stock
Documents & Guides
200 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

200 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150675, FWX-200A, BUSFWX200A

Specifications

Diameter: 1.220 in
Mounting: Stud
Amps: 200
Volts DC: 250
Volts AC: 250
Length: 3.13 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Diameter: 1.220 in
Amps: 200
Volts AC: 250
Type: Semi Conductor Fuse
Mounting: Stud
Volts DC: 250
Length: 3.13 in
Interrupt Rating DC: 200 kA