BUSS FWX-2000AH 2000AMP 250V AC SEM

Item #: 0964425

Cat #: FWX-2000AH

UPC: 051712795654

$ 2421.56 EA
Company wide:
0 in stock
Documents & Guides
BUS FWX-2000AH 2000AMP 250V A

Overview

BUS FWX-2000AH 2000AMP 250V A
Also known as: 051712795654, FWX-2000AH, BUSFWX2000AH

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse