1
more

175 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 0964423
Cat #: FWX-175A
UPC: 051712150668
$ 187.97 EA
Company wide:
0
in stock
Documents & Guides
175 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
175 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150668, FWX-175A, BUSFWX175A
Specifications
| Mounting: | Stud |
| Volts DC: | 250 |
| Amps: | 175 |
| Volts AC: | 250 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 175 |
| Type: | North American Style |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |