Fuse, North American Style High Speed Ferrule, 14 x 51 mm, 250VAC

Item #: 0964421

Cat #: FWX-15A14F

UPC: 051712795579

$ 44.37 EA
Company wide:
0 in stock
Documents & Guides
15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V

Overview

15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V
Also known as: 051712795579, FWX-15A14F, BUSFWX15A14F

Specifications

Amps: 15
Volts AC: 250
Length: 50.8 mm
Type: Semi Conductor Fuse
Diameter: 14.300 mm
Interrupt Rating DC: 200 kA
Amps: 15
Length: 50.8 mm
Diameter: 14.300 mm
Volts AC: 250
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA