BUSS FWX-1500AH 1500AMP 250V AC SEM

Item #: 0964420

Cat #: FWX-1500AH

UPC: 051712795630

$ 2445.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWX-1500AH 1500AMP 250V A

Overview

BUS FWX-1500AH 1500AMP 250V A
Also known as: 051712795630, FWX-1500AH, BUSFWX1500AH

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse