Eaton Bussmann series high speed cylindrical fuse

Item #: 0964419

Cat #: FWX-12A14F

UPC: 051712795562

$ 49.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWX high speed fuse, 12A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWX high speed fuse, 12A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton?s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795562, FWX-12A14F, BUSFWX12A14F

Specifications

Diameter: 14 mm
Volts DC: 250
Amps: 12
Volts AC: 250
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Diameter: 14 mm
Amps: 12
Type: North American Style
Length: 51 mm
Volts DC: 250
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 200 kA