1
more

125 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 0964418
Cat #: FWX-125A
UPC: 051712150644
$ 179.23 EA
Company wide:
0
in stock
Documents & Guides
125 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
125 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150644, FWX-125A, BUSFWX125A
Specifications
| Mounting: | Stud |
| Volts DC: | 250 |
| Amps: | 125 |
| Volts AC: | 250 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 125 |
| Type: | North American Style |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |