BUSS FWX-1200AH 1200AMP 250V AC SEM

Item #: 0964417

Cat #: FWX-1200AH

UPC: 051712795623

$ 5397.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWX-1200AH 1200AMP 250V A

Overview

BUS FWX-1200AH 1200AMP 250V A
Also known as: 051712795623, FWX-1200AH, BUSFWX1200AH

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse