Fuse, 100A North American Style Stud Mount High Speed, 250VAC

Item #: 0964416

Cat #: FWX-100A

UPC: 051712150637

$ 175.80 EA
Company wide:
0 in stock
Documents & Guides
100 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

100 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150637, FWX-100A, BUSFWX100A

Specifications

Diameter: 1.220 in
Mounting: Stud
Volts DC: 250
Amps: 100
Volts AC: 250
Interrupt Rating DC: 200
Length: 3.13 in
Type: Semi Conductor Fuse
Diameter: 1.220 in
Volts DC: 250
Volts AC: 250
Length: 3.13 in
Mounting: Stud
Amps: 100
Interrupt Rating DC: 200
Type: Semi Conductor Fuse