BUSS FWX-1000AH 1000MP 250V AC SEMI

Item #: 0964415

Cat #: FWX-1000AH

UPC: 051712795616

$ 5397.41 EA
Company wide:
0 in stock
Documents & Guides
BUS FWX-1000AH 1000MP 250V AC

Overview

BUS FWX-1000AH 1000MP 250V AC
Also known as: 051712795616, FWX-1000AH, BUSFWX1000AH

Specifications

Mounting: Flush
Interrupt Rating DC: 200, 50 kA
Mounting: Flush
Interrupt Rating DC: 200, 50 kA