BUSS FWS-8A20FI 8A 2100V TRACTION F

Item #: 0964414

Cat #: FWS-8A20FI

UPC: 051712640282

$ 279.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWS-8A20FI 8A 2100V TRACT

Overview

BUS FWS-8A20FI 8A 2100V TRACT
Also known as: 051712640282, FWS-8A20FI, BUSFWS8A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS