BUSS FWS-8A20F 8A 1400V AC TRACTION

Item #: 0964413

Cat #: FWS-8A20F

UPC: 051712634588

$ 206.59 EA
Company wide:
0 in stock
Documents & Guides
BUS FWS-8A20F 8A 1400V AC TRA

Overview

BUS FWS-8A20F 8A 1400V AC TRA
Also known as: 051712634588, FWS-8A20F, BUSFWS8A20F

Specifications

Type: Ferrule
Family / Style: FWS
Type: Ferrule
Family / Style: FWS