BUSS FWS-6A20FI 6A 2100V TRACTION F

Item #: 0964412

Cat #: FWS-6A20FI

UPC: 051712640275

$ 271.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWS-6A20FI 6A 2100V TRACT

Overview

BUS FWS-6A20FI 6A 2100V TRACT
Also known as: 051712640275, FWS-6A20FI, BUSFWS6A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS