BUSS FWS-2A20FI 2A 2100V TRACTION F

Item #: 0964410

Cat #: FWS-2A20FI

UPC: 051712640268

$ 247.22 EA
Company wide:
0 in stock
Documents & Guides
BUS FWS-2A20FI 2A 2100V TRACT

Overview

BUS FWS-2A20FI 2A 2100V TRACT
Also known as: 051712640268, FWS-2A20FI, BUSFWS2A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS