BUSS FWS-2A20F 2A 2000V AC TRACTION

Item #: 0964409

Cat #: FWS-2A20F

UPC: 051712570671

$ 240.81 EA
Company wide:
0 in stock
Documents & Guides
BUS FWS-2A20F 2A 2000V AC TRA

Overview

BUS FWS-2A20F 2A 2000V AC TRA
Also known as: 051712570671, FWS-2A20F, BUSFWS2A20F

Specifications

Type: Ferrule
Family / Style: FWS
Type: Ferrule
Family / Style: FWS