BUSS FWS-15A20FI 15A 1400V TRACTION

Item #: 0964408

Cat #: FWS-15A20FI

UPC: 051712640329

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWS-15A20FI 15A 1400V TRA

Overview

BUS FWS-15A20FI 15A 1400V TRA
Also known as: 051712640329, FWS-15A20FI, BUSFWS15A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS