BUSS FWS-15A20F 15A 1400V AC TRACTI

Item #: 0964407

Cat #: FWS-15A20F

UPC: 051712570695

$ 271.82 EA
Company wide:
0 in stock
Documents & Guides
BUS FWS-15A20F 15A 1400V AC T

Overview

BUS FWS-15A20F 15A 1400V AC T
Also known as: 051712570695, FWS-15A20F, BUSFWS15A20F

Specifications

Type: Ferrule
Family / Style: FWS
Type: Ferrule
Family / Style: FWS