BUSS FWS-12A20FI 12A 1400V TRACTIO

Item #: 0964406

Cat #: FWS-12A20FI

UPC: 051712640312

$ 275.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWS-12A20FI 12A 1400V TR

Overview

BUS FWS-12A20FI 12A 1400V TR
Also known as: 051712640312, FWS-12A20FI, BUSFWS12A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS