10A 1400V TRACTION FUSE WITH INDICATOR

Item #: 0964404

Cat #: FWS-10A20FI

UPC: 051712640299

$ 302.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
10A 1400V TRACTION FUSE WITH INDICATOR

Overview

10A 1400V TRACTION FUSE WITH INDICATOR
Also known as: 051712640299, FWS-10A20FI, BUSFWS10A20FI

Specifications

Type: Semi Conductor Fuse
Family / Style: FWS
Type: Semi Conductor Fuse
Family / Style: FWS