BUSS FWS-10A20F 10A 1400V AC SEMI-C

Item #: 0964403

Cat #: FWS-10A20F

UPC: 051712664615

$ 257.18 EA
Company wide:
0 in stock
Documents & Guides
BUS FWS-10A20F 10A 1400V AC S

Overview

BUS FWS-10A20F 10A 1400V AC S
Also known as: 051712664615, FWS-10A20F, BUSFWS10A20F

Specifications

Type: Ferrule
Family / Style: FWS
Type: Ferrule
Family / Style: FWS