700 VOLT HIGH SPEED FUSE

Item #: 0964402

Cat #: FWPQ-500A

UPC: 051712640558

$ 809.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWPQ high speed fuse, 500 A

Overview

Eaton Bussmann series FWPQ high speed fuse, 500 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712640558, FWPQ-500A, BUSFWPQ500A

Specifications

Amps: 10
Length: 4 in
Amps: 10
Length: 4 in