Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690/700VDC

Item #: 0964389

Cat #: FWP-63A22FI

UPC: 051712542869

$ 193.44 EA
Company wide:
0 in stock
Documents & Guides
63 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL), Indication

Overview

63 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL), Indication
Also known as: 051712542869, FWP-63A22FI, BUSFWP63A22FI

Specifications

Amps: 63
Color: White
Interrupt Rating DC: 200, 50 kA
Amps: 63
Interrupt Rating DC: 200, 50 kA
Color: White