Fuse, 600A North American Style Stud Mount High Speed, 700VAC

Item #: 0964387

Cat #: FWP-600A

UPC: 051712150460

$ 351.92 EA
Company wide:
8 in stock
Documents & Guides
600 Amp North American Style Stud Mount High Speed Fuse, 700V

Overview

600 Amp North American Style Stud Mount High Speed Fuse, 700V
Also known as: 051712150460, FWP-600A, BUSFWP600A

Specifications

Mounting: Stud
Amps: 600
Volts AC: 700
Diameter: 2.500 in
Length: 7.1 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Volts AC: 700
Length: 7.1 in
Interrupt Rating DC: 200 kA
Amps: 600
Diameter: 2.500 in
Type: Semi Conductor Fuse