BUSS FWP-5A14F 5AMP 700V ac 14 X 51

Item #: 0964383

Cat #: FWP-5A14F

UPC: 051712795913

$ 87.51 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-5A14F 5AMP 700V AC 14

Overview

BUS FWP-5A14F 5AMP 700V AC 14
Also known as: 051712795913, FWP-5A14F, BUSFWP5A14F

Specifications

Volts AC: 800
Amps: 5
Length: 50.8 mm
Type: Semi Conductor Fuse
Diameter: 14.300 mm
Interrupt Rating DC: 200 kA
Volts AC: 800
Length: 50.8 mm
Diameter: 14.300 mm
Amps: 5
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA