BUSS FWP-50BI 50A 700V S/COND FUSE

Item #: 0964382

Cat #: FWP-50BI

UPC: 051712567480

$ 483.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWP-50BI 50A 700V S/COND

Overview

BUS FWP-50BI 50A 700V S/COND
Also known as: 051712567480, FWP-50BI, BUSFWP50BI

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse