50A North American Style Ferrule Fuse, 14x51 mm, Indication, 690/700V

Item #: 0964380

Cat #: FWP-50A14FI

UPC: 051712542814

$ 148.89 EA
Company wide:
0 in stock
Documents & Guides
50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, Indicatoin, 690V/700V (IEC/UL)

Overview

50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, Indicatoin, 690V/700V (IEC/UL)
Also known as: 051712542814, FWP-50A14FI, BUSFWP50A14FI

Specifications

Material: Ceramic
Color: White
Interrupt Rating DC: 200, 50 kA
Amps: 50
Material: Ceramic
Interrupt Rating DC: 200, 50 kA
Color: White
Amps: 50