1
more

Fuse, 500A North American Style Stud Mount High Speed, 700VAC
Item #: 0964378
Cat #: FWP-500A
UPC: 051712150453
$ 818.51 EA
Company wide:
0
in stock
Documents & Guides
500 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Overview
500 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150453, FWP-500A, BUSFWP500A
Specifications
| Amps: | 500 |
| Volts AC: | 700 |
| Speed: | High-Speed |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Amps: | 500 |
| Speed: | High-Speed |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 700 |
| Mounting: | Bolt On |
| Class: | aR |