BUSS FWP-50 BUSS SEMI CONDUCTOR FUS

Item #: 0964377

Cat #: FWP-50

UPC: 051712508681

$ 391.45 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-50 BUS SEMI CONDUCTOR

Overview

BUS FWP-50 BUS SEMI CONDUCTOR
Also known as: 051712508681, FWP-50, BUSFWP50

Specifications

Volts AC: 700
Amps: 50
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA
Amps: 50
Mounting: Bolt On
Class: aR