Eaton Bussmann series FWP high speed fuse

Item #: 0964368

Cat #: FWP-35A

UPC: 051712150262

$ 203.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
35AMP 700V HS FUSE

Overview

35AMP 700V HS FUSE
Also known as: 051712150262, FWP-35A, BUSFWP35A

Specifications

Mounting: Stud
Amps: 35
Type: North American Style
Mounting: Stud
Type: North American Style
Amps: 35