BUSS FWP-350A BUSS HIGH SPEED FUSE

Item #: 0964367

Cat #: FWP-350A

UPC: 051712150422

$ 458.13 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-350A BUS HIGH SPEED F

Overview

BUS FWP-350A BUS HIGH SPEED F
Also known as: 051712150422, FWP-350A, BUSFWP350A

Specifications

Amps: 350
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 350
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR