BUSS SEMI CONDUCTOR FUSE

Item #: 0964366

Cat #: FWP-350

UPC: 051712512510

$ 1654.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 1400 Vac (FWS 8-15A), 2100 Vac (FWS 2-6A), 1000 Vdc (FWL/FWS 2-30A), Standard

Overview

Eaton Bussmann series FWP high speed fuse, 1400 Vac (FWS 8-15A), 2100 Vac (FWS 2-6A), 1000 Vdc (FWL/FWS 2-30A), Standard

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712512510, FWP-350, BUSFWP350

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse