BUSS FWP-32A22FI 32A 690V 22X58 IND

Item #: 0964363

Cat #: FWP-32A22FI

UPC: 051712510806

$ 89.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWP-32A22FI 32A 690V 22X5

Overview

BUS FWP-32A22FI 32A 690V 22X5
Also known as: 051712510806, FWP-32A22FI, BUSFWP32A22FI

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse