BUSS FWP-30A14FI 30A 690V 14X51 IND

Item #: 0964362

Cat #: FWP-30A14FI

UPC: 051712510783

$ 89.49 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-30A14FI 30A 690V 14X5

Overview

BUS FWP-30A14FI 30A 690V 14X5
Also known as: 051712510783, FWP-30A14FI, BUSFWP30A14FI

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse