700V 2AMP S/COND FERRULE 14.3 X 50.8MM

Item #: 0964360

Cat #: FWP-2A14F

UPC: 051712795104

$ 90.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 700V (UL), 2A, 200 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWP high speed fuse, 700V (UL), 2A, 200 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795104, FWP-2A14F, BUSFWP2A14F

Specifications

Material: Ceramic
Color: White
Amps: 2
Interrupt Rating DC: 200, 50 kA
Material: Ceramic
Amps: 2
Color: White
Interrupt Rating DC: 200, 50 kA