BUSS FWP-25A22FI 25A 690V 22X58 IND

Item #: 0964359

Cat #: FWP-25A22FI

UPC: 051712510776

$ 135.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWP-25A22FI 25A 690V 22X5

Overview

BUS FWP-25A22FI 25A 690V 22X5
Also known as: 051712510776, FWP-25A22FI, BUSFWP25A22FI

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse