25AMP 700V ac 22 X 58MM FERRULE

Item #: 0964358

Cat #: FWP-25A22F

UPC: 051712796538

$ 127.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 700 Vdc (UL), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 700 Vdc (UL), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796538, FWP-25A22F, BUSFWP25A22F

Specifications

Material: Ceramic
Amps: 25
Color: White
Interrupt Rating DC: 200, 50 kA
Material: Ceramic
Color: White
Amps: 25
Interrupt Rating DC: 200, 50 kA