25A 690V 14X51 INDICATED 14.3 X 50.8MM

Item #: 0964357

Cat #: FWP-25A14FI

UPC: 051712510769

$ 89.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 690 Vac (IEC), 700 Vac (UL), 600 Vdc (UL), 25A, 200 kAIC at 700 Vac, 50 kAIC at 600 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Overview

Eaton Bussmann series FWP high speed fuse, 690 Vac (IEC), 700 Vac (UL), 600 Vdc (UL), 25A, 200 kAIC at 700 Vac, 50 kAIC at 600 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712510769, FWP-25A14FI, BUSFWP25A14FI

Specifications

Amps: 25
Color: White
Interrupt Rating DC: 200, 50 kA
Amps: 25
Interrupt Rating DC: 200, 50 kA
Color: White