North American Style High Speed Fuse, 225 A, 700 V, 50 kAIC Interru

Item #: 0964354

Cat #: FWP-225A

UPC: 051712153898

$ 459.14 EA
Company wide:
0 in stock
Documents & Guides
North American Style High Speed Fuse, 225 A, 700 V, 50 kAIC Interrupt, Non-Indicating, Cartridge Blade

Overview

North American Style High Speed Fuse, 225 A, 700 V, 50 kAIC Interrupt, Non-Indicating, Cartridge Blade

Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712153898, FWP-225A, BUSFWP225A

Specifications

Mounting: Stud
Length: 5.1 in
Amps: 225
Volts AC: 700
Diameter: 2 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 225
Diameter: 2 in
Interrupt Rating DC: 200 kA
Length: 5.1 in
Volts AC: 700
Type: Semi Conductor Fuse