Fuse, 20A North American Style Stud Mount High Speed, 700VAC

Item #: 0964353

Cat #: FWP-20B

UPC: 051712557818

$ 109.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
20 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

20 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712557818, FWP-20B, BUSFWP20B

Specifications

Mounting: Stud
Amps: 20
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 20
Volts AC: 700
Interrupt Rating DC: 50 kA