Eaton Bussmann series FWP high speed fuse

Item #: 0964348

Cat #: FWP-175A

UPC: 051712150385

$ 280.81 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-175A BUS HIGH SPEED F

Overview

BUS FWP-175A BUS HIGH SPEED F
Also known as: 051712150385, FWP-175A, BUSFWP175A

Specifications

Amps: 175
Volts AC: 700
Length: 5.100 in
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 175
Length: 5.100 in
Mounting: Bolt On
Class: aR
Volts AC: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA