BUSS SEMI CONDUCTOR FUSE

Item #: 0964347

Cat #: FWP-175

UPC: 051712508766

$ 951.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc, Standard

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc, Standard

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712508766, FWP-175, BUSFWP175

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse