Fuse, 150A North American Style Stud Mount High Speed, 700VAC

Item #: 0964343

Cat #: FWP-150A

UPC: 051712150378

$ 280.81 EA
Company wide:
0 in stock
Documents & Guides
150 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

150 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712150378, FWP-150A, BUSFWP150A

Specifications

Mounting: Stud
Amps: 150
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 150
Volts AC: 700
Interrupt Rating DC: 50 kA