BUSS FWP-10B 10AMP 700V AC SEM-COND

Item #: 0964340

Cat #: FWP-10B

UPC: 051712557795

$ 109.40 EA
Company wide:
0 in stock
Documents & Guides
BUS FWP-10B 10AMP 700V AC SEM

Overview

BUS FWP-10B 10AMP 700V AC SEM
Also known as: 051712557795, FWP-10B, BUSFWP10B

Specifications

Mounting: Stud
Amps: 10
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Type: North American Style
Amps: 10
Interrupt Rating DC: 200, 50 kA