100A 600V 22X58 INDICATED 22 X 58MM

Item #: 0964337

Cat #: FWP-100A22FI

UPC: 051712542890

$ 247.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc (UL), 100A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc (UL), 100A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712542890, FWP-100A22FI, BUSFWP100A22FI

Specifications

Amps: 100
Color: White
Interrupt Rating DC: 200, 50 kA
Amps: 100
Interrupt Rating DC: 200, 50 kA
Color: White