30A 1200V TRACTION FUSE WITH INDICATOR

Item #: 0964334

Cat #: FWL-30A20FI

UPC: 051712640367

$ 374.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
30A 1200V TRACTION FUSE WITH INDICATOR

Overview

30A 1200V TRACTION FUSE WITH INDICATOR
Also known as: 051712640367, FWL-30A20FI, BUSFWL30A20FI

Specifications

Type: Fuse
Amps: 30
Speed: High-Speed
Family / Style: FWL
Type: Fuse
Speed: High-Speed
Amps: 30
Family / Style: FWL