BUSS FWL-30A20F 30A 1200V AC TRACTI

Item #: 0964333

Cat #: FWL-30A20F

UPC: 051712570718

$ 283.02 EA
Company wide:
0 in stock
Documents & Guides
BUS FWL-30A20F 30A 1200V AC T

Overview

BUS FWL-30A20F 30A 1200V AC T
Also known as: 051712570718, FWL-30A20F, BUSFWL30A20F

Specifications

Type: Ferrule
Family / Style: FWL
Type: Ferrule
Family / Style: FWL