25A 1200V AC TRACTION FUSE WITH INDICATO

Item #: 0964332

Cat #: FWL-25A20FI

UPC: 051712640343

$ 351.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
25A 1200V AC TRACTION FUSE WITH INDICATO

Overview

25A 1200V AC TRACTION FUSE WITH INDICATO
Also known as: 051712640343, FWL-25A20FI, BUSFWL25A20FI

Specifications

Speed: Fast Acting
Type: Fuse, Indicator
Amps: 25
Family / Style: FWL
Speed: Fast Acting
Amps: 25
Type: Fuse, Indicator
Family / Style: FWL